Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging TypeUnit Size
251-1SPK
also known as 251-1S
4.5 mLSterile3.3 mLIndividually WrappedPack of 500
2411.3 mLNon-sterile0.8 mLBulkCase of 4000
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.Each
242NL-1S4 mLSterile3 mLIndividually WrappedCase of 8
242NL-20S4.0 mLSterile3.0 mL20/BagEach
2424.3 mLNon-sterile3.1 mLBulkCase of 5000
242-1S4.3 mLSterile3.1 mLIndividually WrappedCase of 4000
242-20S4.3 mLSterile3.1 mL20/Bag, 760/Pk., 6080/Cs.Case of 6080
2514.5 mLNon-sterile3.3 mLBulkCase of 5000
251-1S4.5 mLSterile3.3 mLIndividually WrappedCase of 4000
251-20S4.5 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 500
25215.3 mLNon-sterile11.6 mLBulkCase of 2500
252-1S15.3 mLSterile11.6 mLIndividually WrappedCase of 2000
252-20S15.3 mLSterile11.6 mL20/Bag, 200/Pk., 2000/Cs.Case of 1600
694TS
also known as 694
6.9 mLNon-sterile3.2 mLBulkCase of 5000
694-1S6.9 mLSterile3.2 mLIndividually WrappedEach
241-1S1.3 mLSterile0.8 mLIndividually WrappedEach
Catalog number 251-1SPK
also known as 251-1S
Price (USD)
-
Volume (Metric):
4.5 mL
Sterility:
Sterile
Bulb Draw (Metric):
3.3 mL
Packaging Type:
Individually Wrapped
Unit Size:
Pack of 500
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)3.3 mL
DescriptionSedi-Pet Transfer Pipette, Narrow Stem, Standard Bulb 15.3mL
Diameter (Metric) Outer2.5 mm
Drops/mL26
GraduatedNo
Packaging TypeIndividually Wrapped
Quantity500/Pk 8Pk/Cs 4000/Cs
DisposableSingle-use
Length (Metric)15.5 cm
MaterialLDPE
SterilitySterile
TypeNarrow Stem Transfer Pipet
Volume (Metric)4.5 mL
Unit SizePack of 500