Hypersil GOLD™ Silica HPLC Columns
Thermo Scientific™

Hypersil GOLD™ Silica HPLC Columns

Efficiently separate nonpolar and moderately polar organic compounds by normal phase chromatography using Thermo Scientific™ Hypersil GOLD™ Silica LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25102-202130200 mm2.1 mm1.9 μm
25105-154630150 mm4.6 mm5 μm
25105-254030250 mm4 mm5 μm
25105-254630250 mm4.6 mm5 μm
25102-152130150 mm2.1 mm1.9 μm
25102-102130100 mm2.1 mm1.9 μm
25102-05213050 mm2.1 mm1.9 μm
25103-154630150 mm4.6 mm3 μm
25103-153030150 mm3 mm3 μm
25103-01400110 mm4 mm3 μm
Catalog number 25102-202130
Price (USD)
-
Length (Metric):
200 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.9 μm
Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.
About the Hypersil GOLD Family of HPLC Columns
  • Twelve different chemistries are available
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedNo
For Use WithUHPLC
Max. Pressure18130 psi (1250 bar)
Packing MaterialUltrapure Silica
Particle ShapeFully Porous
QuantityEach
Stationary PhaseSilica
Surface Area220 m²/g
Temperature60°C
USP TypeL3
Diameter (Metric)2.1 mm
Length (Metric)200 mm
Particle Size1.9 μm
PhaseNormal Phase and HILIC
Pore Size175 Å
Product LineHypersil GOLD
pH2 to 8
Unit SizeEach