Search
Search

| 產品號碼 | Length (Metric) | Diameter (Metric) | Particle Size |
|---|---|---|---|
| 25203-014001 | 10 mm | 4 mm | 3 μm |
| 25205-102130 | 100 mm | 2.1 mm | 5 μm |
| 25205-254030 | 250 mm | 4 mm | 5 μm |
| 25205-154630 | 150 mm | 4.6 mm | 5 μm |
| 25205-054630 | 50 mm | 4.6 mm | 5 μm |
| 25208-254630 | 250 mm | 4.6 mm | 8 μm |
| 25205-052130 | 50 mm | 2.1 mm | 5 μm |
| 25205-152130 | 150 mm | 2.1 mm | 5 μm |
| 25205-254630 | 250 mm | 4.6 mm | 5 μm |
| 25205-104630 | 100 mm | 4.6 mm | 5 μm |
| 25203-154630 | 150 mm | 4.6 mm | 3 μm |
| 25203-153030 | 150 mm | 3 mm | 3 μm |
| 25203-152130 | 150 mm | 2.1 mm | 3 μm |
| 25203-104630 | 100 mm | 4.6 mm | 3 μm |
| 25203-103030 | 100 mm | 3 mm | 3 μm |
| 25203-102130 | 100 mm | 2.1 mm | 3 μm |
| 25203-054630 | 50 mm | 4.6 mm | 3 μm |
| 25203-053030 | 50 mm | 3 mm | 3 μm |
| 25203-052130 | 50 mm | 2.1 mm | 3 μm |
| 25202-152130 | 150 mm | 2.1 mm | 1.9 μm |
| 25202-102130 | 100 mm | 2.1 mm | 1.9 μm |
| 25202-101030 | 100 mm | 1 mm | 1.9 μm |
| 25202-052130 | 50 mm | 2.1 mm | 1.9 μm |
| 25205-014001 | 10 mm | 4 mm | 5 μm |
| 25205-013001 | 10 mm | 3 mm | 5 μm |
| 25205-012101 | 10 mm | 2.1 mm | 5 μm |
| 25205-011001 | 10 mm | 1 mm | 5 μm |
| 25203-013001 | 10 mm | 3 mm | 3 μm |
| 25203-012101 | 10 mm | 2.1 mm | 3 μm |
| 25203-011001 | 10 mm | 1 mm | 3 μm |
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.