Hypersil GOLD™ VANQUISH™ aQ UHPLC Columns
Actual product may vary

Hypersil GOLD™ VANQUISH™ aQ UHPLC Columns

Use for UHPLC high pressure applications to retain and resolve polar analytes with highly aqueous mobile phases on the Vanquish UHPLC system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
25302-102130-V100 mm
25302-152130-V150 mm
25302-202130-V200 mm
Catalog number 25302-102130-V
HSN 90279090
Price (INR)
122,429.00
Each
Length (Metric):
100 mm
Price (INR)
122,429.00
Each

Achieve even greater power of separation, speed, and throughput for the retention and resolution of polar analytes by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.

Delivering Powerful Separations

The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHILIC
Length (Metric)100 mm
Max. Pressure18130 psi (1250 bar)
Particle Size1.9 μm
pH2 to 9
Pore Size175 Å
QuantityEach
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load12%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach