Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Actual product may vary
Thermo Scientific

Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Retain and resolve polar analytes with highly aqueous mobile phases.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25303-104630100 mm4.6 mm3 μm
25305-01210110 mm2.1 mm5 μm
25305-254630250 mm4.6 mm5 μm
25305-252130250 mm2.1 mm5 μm
25305-154630150 mm4.6 mm5 μm
25305-153030150 mm3 mm5 μm
25305-152130150 mm2.1 mm5 μm
25305-104630100 mm4.6 mm5 μm
25305-103030100 mm3 mm5 μm
25305-102130100 mm2.1 mm5 μm
25305-05463050 mm4.6 mm5 μm
25305-05303050 mm3 mm5 μm
25305-05213050 mm2.1 mm5 μm
25305-01400110 mm4 mm5 μm
25305-01300110 mm3 mm5 μm
25303-154630150 mm4.6 mm3 μm
25303-154030150 mm4 mm3 μm
25303-153030150 mm3 mm3 μm
25303-152130150 mm2.1 mm3 μm
25303-151030150 mm1 mm3 μm
25303-104030100 mm4 mm3 μm
25303-103030100 mm3 mm3 μm
25303-102130100 mm2.1 mm3 μm
25303-05463050 mm4.6 mm3 μm
25303-05403050 mm4 mm3 μm
25303-05303050 mm3 mm3 μm
25303-05213050 mm2.1 mm3 μm
Catalog number 25303-104630
HSN 90279090
Price (INR)
80,130.00
Each
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
Price (INR)
80,130.00
Each

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle ShapeFully Porous
Particle Size3 μm
pH2 to 9
Pore Size175 Å
QuantityEach
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseaQ C18
Product LineHypersil GOLD
Packing MaterialUltrapure Silica
Carbon Load12%
EndcappedPolar
PhaseReversed Phase
Unit SizeEach