Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns
Thermo Scientific™

Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns

Use with high-pressure UHPLC for better separation, speed, and throughput of difficult-to-resolve mixtures of halogenated compounds including pesticides.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
25402-152130-V150 mm
25402-102130-V100 mm
Catalog number 25402-152130-V
Price (EUR)
1.316,49
Each
Length (Metric):
150 mm
Price (EUR)
1.316,49
Each

Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.

Delivering Powerful Separations

The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Max. Pressure21756 psi (1500 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC18 Selectivity
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load11%
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Particle Size1.9 μm
PhaseReversed Phase
Pore Size175 Å
Product LineHypersil GOLD
pH1 to 11
Unit SizeEach