Hypersil GOLD™ PFP HPLC Columns
Actual product may vary

Hypersil GOLD™ PFP HPLC Columns

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25405-05213050 mm2.1 mm5 μm
25405-01400110 mm4 mm5 μm
25405-01210110 mm2.1 mm5 μm
25403-01400110 mm4 mm3 μm
25403-01300110 mm3 mm3 μm
25403-01210110 mm2.1 mm3 μm
25403-01100110 mm1 mm3 μm
25403-154630150 mm4.6 mm3 μm
25403-153030150 mm3 mm3 μm
25403-152130150 mm2.1 mm3 μm
25403-104630100 mm4.6 mm3 μm
25403-103030100 mm3 mm3 μm
25403-102130100 mm2.1 mm3 μm
25403-05463050 mm4.6 mm3 μm
25403-05303050 mm3 mm3 μm
25403-05213050 mm2.1 mm3 μm
25402-202130200 mm2.1 mm1.9 μm
25402-152130150 mm2.1 mm1.9 μm
25402-103030100 mm3 mm1.9 μm
25402-102130100 mm2.1 mm1.9 μm
25402-05303050 mm3 mm1.9 μm
25402-05213050 mm2.1 mm1.9 μm
Catalog number 25405-052130
Price (INR)
70,746.00
Each
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm
Price (INR)
70,746.00
Each

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle ShapeFully Porous
Particle Size5 μm
pH2 to 8
Pore Size175 Å
QuantityEach
Surface Area220 m²/g
Temperature60°C
USP TypeL43
Stationary PhasePFP
Product LineHypersil GOLD
Packing MaterialUltrapure Silica
Carbon Load8%
EndcappedYes
PhaseReversed Phase
Unit SizeEach