Hypersil GOLD™ Cyano HPLC Columns
Thermo Scientific™

Hypersil GOLD™ Cyano HPLC Columns

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25802-05213050 mm2.1 mm1.9 μm
25805-154630150 mm4.6 mm5 μm
25805-254030250 mm4 mm5 μm
25805-254630250 mm4.6 mm5 μm
25802-152130150 mm2.1 mm1.9 μm
25802-102130100 mm2.1 mm1.9 μm
25803-154630150 mm4.6 mm3 μm
25803-103030100 mm3 mm3 μm
25805-01400110 mm4 mm5 μm
25803-01400110 mm4 mm3 μm
25803-01210110 mm2.1 mm3 μm
25803-01100110 mm1 mm3 μm
Catalog number 25802-052130
Price (EUR)
1.055,31
Each
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.9 μm
Price (EUR)
1.055,31
Each
Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.
  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithUHPLC
Max. Pressure18130 psi (1250 bar)
Packing MaterialUltrapure Silica
Particle ShapeFully Porous
QuantityEach
Stationary PhaseCyano (CN)
Surface Area220 m²/g
Temperature60°C
USP TypeL10
Carbon Load4%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size1.9 μm
PhaseNormal and Reversed Phase
Pore Size175 Å
Product LineHypersil GOLD
pH2 to 8
Unit SizeEach