Gain easy access to your suspension cultures with four-port, Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessels with Ports. Economical, lightweight and break-resistant, it is molded of transparent polycarbonate for easy viewing of your cultures.
Description | Working capacity: 12L |
Capacity (Metric) | 12 L |
Material | Polycarbonate |
Graduation Range | 3 to 12 L |
Graduations | 500 mL |
No. per Case | 2 |
No. per Pack | 1 |
Surface Coating | None |
Autoclavable | Autoclavable |
Graduated | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2600-0012PK also known as 2600-0012 | Each | 12 L | 371.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.