TracePLOT&trade; TG-BOND Alumina GC Columns (Na<sub>2</sub>SO<sub>4</sub> Deactivation)
Actual product may vary
Thermo Scientific™

TracePLOT™ TG-BOND Alumina GC Columns (Na2SO4 Deactivation)

Use Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Catalog NumberLength (Metric)dimDiameterMetricInnerFilm Thickness
26001-602030 m5 μm
26001602030 m5 μm
26001608030 m10 μm
26001611050 m10 μm
26001-605050 m5 μm
26001-611050 m10 μm
Catalog number 26001-6020
Price (JPY)
86,760
Online offer
Ends: 31-Mar-2026
144,600
Save 57,840 (40%)
Each
Length (Metric):
30 m
Film Thickness:
5 μm

Use Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Applications:
  • C1-C5 hydrocarbons
  • Unsaturated hydrocarbon isomers

Engineered for Superior Performance:
  • Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
  • Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
  • Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).

Similar To:
  • Alumina-PLOT
  • AT™-Alumina
  • CP-Al2O3/KCl
  • CP-Al2O3/Na2SO4
  • GS-Alumina
  • GS-Alumina KCl
  • HP PLOT M
  • HP PLOT S
  • Rt™-Alumina BOND (KCl)
  • Rt™-Alumina BOND (Na2SO4)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)GC/MS
Film Thickness5 μm
Length (Metric)30 m
Stationary PhaseTracePLOT™ TG-BOND Alumina
Unit SizeEach