TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation
Thermo Scientific™

TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation

Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)
26002605050 m0.32 mm
26002608030 m0.53 mm
26002611050 m0.53 mm
26002602030 m0.32 mm
Número do catálogo 260026050
Preço (BRL)
-
Length (Metric):
50 m
Diameter (Metric):
0.32 mm
Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Applications:
  • C1-C5 hydrocarbons
  • Unsaturated hydrocarbon isomers
Engineered for Superior Performance:
  • Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
  • Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
  • Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).
Similar To:
  • Alumina-PLOT
  • AT™-Alumina
  • CP-Al2O3/KCl
  • CP-Al2O3/Na2SO4
  • GS-Alumina
  • GS-Alumina KCl
  • HP PLOT M
  • HP PLOT S
  • Rt™-Alumina BOND (KCl)
  • Rt™-Alumina BOND (Na2SO4 )
Especificações
Diameter (Metric)0.32 mm
For Use With (Application)Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons
Max. TemperatureUp to 200°C
Diameter (Metric) Inner0.32 mm
Film Thickness5 μm
Length (Metric)50 m
Stationary PhaseTracePLOT™ TG-BOND Alumina
Unit SizeEach