TracePLOT TG-BOND Sieve 5A GC Columns
Actual product may vary
Thermo Scientific™

TracePLOT TG-BOND Sieve 5A GC Columns

Separate AR/O2 and other permanent gases using GC columns with the latest innovations in PLOT technology.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법)
26003-607015 m0.53 mm
26003-601015 m0.32 mm
26003-604030 m0.32 mm
26003-610030 m0.53 mm
카탈로그 번호 26003-6070
제품 가격(KRW)
-
길이(미터법):
15 m
직경(미터법):
0.53 mm

For separation of AR/O2 and other permanent gases, Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns deliver consistent, reproducible results.

Applications:
  • Permanent gases
  • Refinery or natural gases
Engineered for Superior Performance:
  • Advanced coating and deactivation processing ensures the integrity of the coating porous layer for optimal chromatographic efficiency.
  • The deactivation process yields a sharp peak for CO elution, eliminating tailing commonly seen in other columns.
  • High retention of the molecular sieve facilitates separation of permanent gases at temperatures above ambient.
  • Uniform particles remain adherent to the tubing even following continuous valve cycling.
Similar To:
  • GS-Sieve
  • HP PLOT Molsieve
  • CP-Molsieve 5A
  • Molsieve 5A
  • AT™-Molsieve
  • PLT-5A
  • Rt™-Sieve 5A
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
직경(미터법)0.53 mm
용도(애플리케이션)Separation of Ar/O2 and Other Permanent Gases Analysis, GC for Refinery or Natural Gases, Separation of Ar/O2 and Other Permanent Gases
최대 온도(미터법)Up to 300°C
직경(미터법) 내부0.53 mm
필름 두께50 μm
길이(미터법)15 m
정지상TracePLOT™ TG-BOND Msieve 5 A
Unit SizeEach