Product Image
Thermo Scientific™

TracePLOT TG-BOND Q GC Columns

Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO with the non-polar PLOT column with essentially no particle release.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) Inner
26004-603030 m0.32 mm
26004-600015 m0.32 mm
26004-606015 m0.53 mm
26004-609030 m0.53 mm
Catalog number 26004-6030
Price (EUR)
882,43
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Price (EUR)
882,43
Each
Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO. Thermo Scientific™ TracePLOT TG-BOND Q GC columns deliver high performance and unsurpassed stability. The columns use a nonpolar, 100% divinyl benzene phase, and the particles are incorporated into the walls of the tubing for essentially no particle release. This strong bonding helps prevent damage to detection systems.
Applications:
  • C1 to C3 isomers and alkanes up to C12
  • Separation of CO2, methane and O2/N2/CO
  • Analysis of oxygenated compounds and solvents
Similar To:
  • CP-PoraPLOT Q
  • Rt™-Q-BOND
  • CP-PoraBond Q
  • Supel-Q™-Plot
  • AT™-Q
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)Oxygenated Compounds and Solvents Analysis, Separation of CO2, Methane, and O2/N2/CO, Analysis of Oxygenated Compounds and Solvents
Max. Temperature (Metric)Up to 280/300°C
PolarityNon-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness10 μm
Length (Metric)30 m
Stationary PhaseTracePLOT™ TG-BOND Q
Unit SizeEach