TraceGOLD™ TG-VVOC B GC Columns
TraceGOLD™ TG-VVOC B GC Columns
TraceGOLD™ TG-VVOC B GC Columns

TraceGOLD™ TG-VVOC B GC Columns

Use the highly inert and efficient TraceGOLD TG-VVOC B GC columns for very volatile organic compounds.
Have Questions?
Catalog NumberLength (Metric)
26058-518060 mm
Catalog number 26058-5180
Price (KRW)
-
Length (Metric):
60 mm
Use Thermo Scientific™ TraceGOLD™ TG-VVOC B GC columns for unique selectivity of very volatile organic compounds (VVOC) like ozone precursors, air toxics, and volatile amines in environmental and industrial samples. This highly inert gas chromatography (GC) capillary column, combined with its unique stable bonded phases, ensures excellent chromatographic peak shapes and great stability in difficult matrices such as water or ammonia.
Key benefits of TraceGOLD TG-VVOC B GC Columns:
  • Highly inert, good retention, and efficiency
  • Great stability and chromatographic performance in difficult matrices
  • Highly robust with max temp up to 290°C
Specifications
DescriptionTraceGold TG-VVOC B, 60m X 0.32mm X 5μm
Diameter (Metric)0.32 mm
For Use With (Application)Volatile Organic Compounds Analysis
Temperature Range (Metric)-60°C to +290°C
Film Thickness5 μm
Length (Metric)60 mm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ VVOC B
Unit SizeEach