TraceGOLD™ TG-PBDE GC Columns
Thermo Scientific™

TraceGOLD™ TG-PBDE GC Columns

Use TraceGOLD TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response.

Have Questions?
Número do catálogoLength (Metric)
26061-035015 m
Número do catálogo 26061-0350
Preço (BRL)
-
Length (Metric):
15 m

Use Thermo Scientific TraceGOLD™ TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response. This column is ideal for use with U.S. EPA method 1614. Key benefits of this columns include:

  • Fast Analysis of PBDE
  • Excellent separation of BDE-49 and BDE-71 exceeds US EPA method 1614 resolution criteria
  • Unique treatment gives high BDE-209 response
  • High thermal stability—maximum temperatures up to 360°C
Especificações
Diameter (Metric)0.25 mm
Film Thickness0.1 μm
Length (Metric)15 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-PBDE
Unit SizeEach