TraceGOLD™ TG-ALC Plus II GC Columns
Thermo Scientific™

TraceGOLD™ TG-ALC Plus II GC Columns

Perform fast, full separation of blood alcohols and other volatile compounds by headspace gas chromatography using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26063-339030 mm0.32 mm1.8 μm
26063-224030 m0.32 mm0.5 μm
26063-298030 m0.53 mm1 μm
26063-396030 mm 0.53 mm3 μm
Catalog number 26063-3390
Price (EUR)
-
Length (Metric):
30 mm
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
1.8 μm
Perform fast and full separation of blood alcohols by headspace gas chromatography (GC) using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns. These columns are also ideal for analysis of other volatile compounds including abused inhalant anesthetics, γ-hydroxybutyrate (GHB), γ-butyrolactone (GBL), glycols, and common industrial solvents. TraceGOLD TG-ALC columns have low bleed for excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Note: Blood alcohol analysis requires dual column confirmation when using GC-FID

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Max. Temperature (Metric)260°C
Diameter (Metric) Inner0.32 mm
Film Thickness1.8 μm
Length (Metric)30 mm
Product LineTraceGOLD
Unit SizeEach