TraceGOLD™ TG-SQC GC Columns
Thermo Scientific™

TraceGOLD™ TG-SQC GC Columns

Ensure the quality of your Thermo Scientific instrument when installed on site.
製品番号(カタログ番号)長さ(メートル法)
26070-130015 m
26070-142030 m
製品番号(カタログ番号) 26070-1300
価格(JPY)
34,140
キャンペーン価格
Ends: 31-Mar-2026
56,900
割引額 22,760 (40%)
Each
長さ(メートル法):
15 m

Ensure the quality of your Thermo Scientific instrument when installed on site by using the Thermo Scientific™ TraceGOLD™ TG-SQC GC column. The TraceGOLD TG-SQC GC column is optimized for system qualification tests during initial installation, or during service and maintenance of an installed instrument. This column is recommended for benchmark testing only.

Applications:

System qualification tests (Thermo Scientific GC-MS)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
機能/相互作用タイプBenchmark Testing Only
数量Each
直径(メートル法)内径0.25 mm
フィルム厚0.25 μm
長さ(メートル法)15 m
製品ラインTraceGOLD
固定相TraceGOLD TG-SQC
Unit SizeEach