Product Image
Thermo Scientific™

TG-ALC2 GC Column, 30 m X 0.32 mm X 1.20 μm

Perform fast, full separation of blood alcohols and other volatile compounds by headspace gas chromatography using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns.
Have Questions?
Catalog NumberLength (Metric)
26073-226030 mm
Catalog number 26073-2260
Price (CLP)
-
Length (Metric):
30 mm

Perform fast and full separation of blood alcohols by headspace gas chromatography (GC) using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns. These columns are also ideal for analysis of other volatile compounds including abused inhalant anesthetics, γ-hydroxybutyrate (GHB), γ-butyrolactone (GBL), glycols, and common industrial solvents. TraceGOLD TG-ALC columns have low bleed for excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Note: Blood alcohol analysis requires dual column confirmation when using GC-FID

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
DescriptionTraceGOLD TG-ALC2 GC Column, 30 m X 0.32 mm X 1.20 μm
For Use With (Application)GC-MS or TG-ALC1 dual column confirmation when using GC-FID
Max. Temperature (Metric)260°C
Diameter (Metric) Inner0.32 mm
Film Thickness1.20 μm
Length (Metric)30 mm
Product LineTraceGOLD
Stationary PhaseTG-ALC2
Unit SizeEach