Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.
Have Questions?
Change view
Catalog Number
Diameter (Metric)
Stationary Phase
26075-5760
0.32 mm
TraceGOLD™ TG-OPP II
26076-1420
0.25 mm
TraceGOLD™ TG-OPP I
26076-2240
0.32 mm
TraceGOLD™ TG-OPP I
26075-1420
0.25 mm
TraceGOLD™ TG-OPP II
4 Options
Catalog number 26075-5760
Price (CLP)
-
Diameter (Metric):
0.32 mm
Stationary Phase:
TraceGOLD™ TG-OPP II
Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.
A Leap Forward in Performance with Low Bleed and Superior Inertness