TraceGOLD™ TG-OCP I and II GC Columns
Thermo Scientific™

TraceGOLD™ TG-OCP I and II GC Columns

Analyze organochlorine pesticides and herbicides with ultra low bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Film ThicknessStationary Phase
26078-142030 m0.25 mm0.25 μmTraceGOLD™ TG-OCP I
26078-576030 m0.32 mm0.32 μmTraceGOLD™ TG-OCP I
26077-143030 m0.32 mm0.25 μmTraceGOLD™ TG-OCP II
26077-572030 m0.25 mm0.2 μmTraceGOLD™ TG-OCP II
Catalog number 26078-1420
Price (EUR)
765,17
Each
Length (Metric):
30 m
Diameter (Metric):
0.25 mm
Film Thickness:
0.25 μm
Stationary Phase:
TraceGOLD™ TG-OCP I
Price (EUR)
765,17
Each
Analyze organochlorine pesticides and herbicides with ultralow bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility using Thermo Scientific™ TraceGOLD™ TG-OCP I and TG-OCP II gas chromatography columns.
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • This low-bleed, stable column produces consistent results; the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends the interval between scheduled maintenance, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefining Your Expectations for Gas Chromatography:
  • Low bleed with excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Fast analysis time to facilitate full separation of chlorinated pesticides
  • Ideal for U.S. EPA methods 8081, 608 and CLP
Proprietary Formulation Facilitates Analysis of Difficult Compounds:
  • The acidic nature of the silanol groups prevalent within many GC columns can result in the adsorption of basic compounds, which frequently leads to peak tailing.
  • In TraceGOLD GC columns, basic functional groups are bonded onto the column surface to reduce the effects of tailing and improve run-to-run reproducibility and sensitivity.
Recommended Use:
  • Organochlorine pesticides
  • Herbicides
Similar To:
  • Rtx™-CLPesticides
  • Rtx™-CLPesticides2
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)Herbicides Analysis, GC/MS for Herbicides
Max. Temperature340°C
PolarityNon-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OCP I
Unit SizeEach