Thermo Scientific™

TraceGOLD TG-XLBMS GC Columns

Catalog number: 26079-0350
Thermo Scientific™

TraceGOLD TG-XLBMS GC Columns

Catalog number: 26079-0350
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
 
Catalog Number
26079-0350
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
15 m
Film Thickness
0.1 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)15 m
PolarityLow-Polar
Description15 m x 0.25 mm x 0.1 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.1 mm
Length (Metric)
10 m
Film Thickness
0.1 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description10 m x 0.10 mm x 0.10 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.1 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.1 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Film Thickness
0.1 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.32 mm x 0.10 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
15 m
Film Thickness
0.25 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description15 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.25 µm
Price (USD)
827.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Film Thickness
0.25 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
60 m
Film Thickness
0.25 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
60 m
Film Thickness
0.25 µm
Price (USD)
1,589.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description60 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.5 µm
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.5 µm
Unit SizeEach
Showing 10 of 15Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Film ThicknessPrice (USD)AvailabilityQuantity
26079-0350Full specifications
Each0.25 mm15 m0.1 µmRequest A Quote***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)15 m
PolarityLow-Polar
Description15 m x 0.25 mm x 0.1 µm
Unit SizeEach
26079-0200Full specifications
Each0.1 mm10 m0.1 µmRequest A Quote***-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description10 m x 0.10 mm x 0.10 µm
Unit SizeEach
26079-0470Full specifications
Each0.25 mm30 m0.1 µmRequest A Quote***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.1 µm
Unit SizeEach
26079-0480Full specifications
Each0.32 mm30 m0.1 µmRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.32 mm x 0.10 µm
Unit SizeEach
26079-1300Full specifications
Each0.25 mm15 m0.25 µmContact Us ›***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description15 m x 0.25 mm x 0.25 µm
Unit SizeEach
26079-1420Full specifications
Each0.25 mm30 m0.25 µm
827.00
Your Price:
***
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
26079-1430Full specifications
Each0.32 mm30 m0.25 µmRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
26079-1540Full specifications
Each0.25 mm60 m0.25 µmRequest A Quote***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
26079-1550Full specifications
Each0.32 mm60 m0.25 µm
1,589.00
Your Price:
***
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description60 m x 0.32 mm x 0.25 µm
Unit SizeEach
26079-2230Full specifications
Each0.25 mm30 m0.5 µmRequest A Quote***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Max. Temperature340/360°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityLow-Polar
Description30 m x 0.25 mm x 0.5 µm
Unit SizeEach
Showing 10 of 15Show more
  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References