TraceGOLD TG-XLBMS GC Columns
Thermo Scientific™

TraceGOLD TG-XLBMS GC Columns

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26079-155060 m0.32 mm0.25 μm
26079-130015 m0.25 mm0.25 μm
26079-142030 m0.25 mm0.25 μm
26079-143030 m0.32 mm0.25 μm
26079-154060 m0.25 mm0.25 μm
26079-223030 m0.25 mm0.5 μm
26079-578020 m0.18 mm0.18 μm
Catalog number 26079-1550
Price (CLP)
-
Length (Metric):
60 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
0.25 μm
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description60 m x 0.32 mm x 0.25 μm
Diameter (Metric)0.32 mm
For Use With (Application)PCB Congener Analysis, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
Max. Temperature (Metric)340/360°C
PolarityLow-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness0.25 μm
Length (Metric)60 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-XLBMS
Unit SizeEach