TraceGOLD TG-XLBMS GC Columns
Thermo Scientific™

TraceGOLD TG-XLBMS GC Columns

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법) 내부필름 두께
26079-223030 m0.25 mm0.5 μm
26079-130015 m0.25 mm0.25 μm
26079-142030 m0.25 mm0.25 μm
26079-143030 m0.32 mm0.25 μm
26079-154060 m0.25 mm0.25 μm
26079-155060 m0.32 mm0.25 μm
26079-578020 m0.18 mm0.18 μm
카탈로그 번호 26079-2230
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법) 내부:
0.25 mm
필름 두께:
0.5 μm
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명30 m x 0.25 mm x 0.5 μm
직경(미터법)0.25 mm
용도(애플리케이션)Aroclor Mixes Analysis, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
최대 온도(미터법)340/360°C
극성Low-Polar
직경(미터법) 내부0.25 mm
필름 두께0.5 μm
길이(미터법)30 m
제품라인TraceGOLD
정지상TraceGOLD™ TG-XLBMS
Unit SizeEach