TraceGOLD TG-VMS GC Columns
Thermo Scientific™

TraceGOLD TG-VMS GC Columns

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)
26080-341060 m0.32 mm
26080-332030 m0.25 mm
26080-333060 m0.25 mm
26080-495020 m0.18 mm
Número do catálogo 26080-3410
Preço (BRL)
-
Length (Metric):
60 m
Diameter (Metric):
0.32 mm

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Method 8260B
  • Similar to Rtx-VMS

Recommended for:

  • Volatile organic pollutants
Especificações
Diameter (Metric)0.32 mm
For Use With (Application)Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8260B Compounds
Max. Temperature (Metric)260°C
PolarityNon-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness1.8 μm
Length (Metric)60 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-VMS
Unit SizeEach