TraceGOLD TG-VRX GC Columns
Thermo Scientific™

TraceGOLD TG-VRX GC Columns

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26081-496040 m0.18 mm
26081-332030 m0.25 mm
26081-333060 m0.25 mm
26081-339030 m0.32 mm
26081-341060 m0.32 mm
26081-495020 m0.18 mm
Catalog number 26081-4960
Price (EUR)
-
Length (Metric):
40 m
Diameter (Metric):
0.18 mm

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
  • Similar to DB-VRX, Rtx-VRX

Recommended for:

  • Volatile organic pollutants
  • Aromatics
Specifications
Description40 m x 0.18 mm x 1.00 μm
Diameter (Metric)0.18 mm
For Use With (Application)Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8021 Compounds
Max. Temperature (Metric)260°C
PolarityNon-Polar
Diameter (Metric) Inner0.18 mm
Film Thickness1 μm
Length (Metric)40 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-VRX
Unit SizeEach