TraceGOLD™ TG-624 and TG-624SilMS GC Columns
Actual product may vary
TraceGOLD™ TG-624 and TG-624SilMS GC Columns
TraceGOLD™ TG-624 and TG-624SilMS GC Columns
TraceGOLD™ TG-624 and TG-624SilMS GC Columns
TraceGOLD™ TG-624 and TG-624SilMS GC Columns
TraceGOLD™ TG-624 and TG-624SilMS GC Columns
Thermo Scientific™

TraceGOLD™ TG-624 and TG-624SilMS GC Columns

Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm ThicknessStationary Phase
26085-341060 m0.32 mm1.8 μmTraceGOLD™ TG-624
26085-332030 m0.25 mm1.4 μmTraceGOLD™ TG-624
26059-339030 m0.32 mm1.8 μmTraceGOLD™ TG-624 SilMS
26059-495020 m0.18 mm1 μmTraceGOLD™ TG-624 SilMS
26059-408060 m0.53 mm3 μmTraceGOLD™ TG-624 SilMS
26059-341060 m0.32 mm1.8 μmTraceGOLD™ TG-624 SilMS
26085-333060 m0.25 mm1.4 μmTraceGOLD™ TG-624
26085-339030 m0.32 mm1.8 μmTraceGOLD™ TG-624
26085-396030 m0.53 mm3 μmTraceGOLD™ TG-624
26085-408060 m0.53 mm3 μmTraceGOLD™ TG-624
26085-4090105 m0.53 mm3 μmTraceGOLD™ TG-624
26085-490075 m0.53 mm3 μmTraceGOLD™ TG-624
26085-495020 m0.18 mm1 μmTraceGOLD™ TG-624
26085-496040 m0.18 mm1 μmTraceGOLD™ TG-624
Catalog number 26085-3410
Price (TWD)
-
Length (Metric):
60 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
1.8 μm
Stationary Phase:
TraceGOLD™ TG-624

Analyze residual solvents, volatile organic compounds, alcohols, and oxygenates using Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns. Both phases offer the low to mid polarity phase, 6% cyanopropylphenyl methypolysilozane.

  • TraceGOLD TG-624 GC Columns provide 90+% resolution of the first six gases in EPA Method 8260 and EPA Method 524.4. These columns are also ideal for EPA Methods 624 and 608.
  • TraceGOLD TG-624SilMS GC Columns provide high thermal stability with maximum temperatures up to 320°C, which is ideal for volatile organics analysis. They are highly inert, providing excellent peak shape for a wide range of compounds.
Applications:
  • Residual solvents
  • Volatile organic compounds
  • Alcohols
  • Oxygenates
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1.8 um Thickness; 0.32 mm ID; 60 m Length
Diameter (Metric)0.32 mm
For Use With (Application)Alcohol Analysis, GC/MS for Volatile Organic Compounds, GC/MS for Alcohols, GC/MS for Oxygenates
Max. Temperature (Metric)240°C
PolarityMid-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness1.8 μm
Length (Metric)60 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-624
USP TypeG43
Unit SizeEach