TraceGOLD™ TG-WaxMS B GC Columns
Thermo Scientific™

TraceGOLD™ TG-WaxMS B GC Columns

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26086-223030 m0.25 mm0.5 μm
26086-142030 m0.25 mm0.25 μm
26086-143030 m0.32 mm0.25 μm
26086-298030 m0.53 mm1 μm
26086-334015 m0.53 mm1.5 μm
26086-337060 m0.53 mm1.5 μm
Catalog number 26086-2230
Price (TWD)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.5 μm
Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.
Engineered for Superior Performance
  • Polar, base-deactivated polyethylene glycol phase
  • Reduced absorption and improved responsiveness for basic compounds
  • Not suitable for use with water or alcohols
  • Applications:
  • Amines
  • Alkylamines
  • Diamines
  • Other basic compounds
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Amines–Aliphatic
  • Amines–Aromatic
  • Alternative Uses:
  • Alcohols
  • Alcohols in beverages
  • Aldehydes
  • Alditol acetates (sugars)
  • Essential oils
  • Similar To:
  • CAM
  • Carbowax™ Amine
  • CP Wax51
  • Stabilwax™-DB
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.5 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric)0.25 mm
For Use With (Application)Basic Compounds Analysis, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds
Max. Temperature (Metric)200/220°C
PolarityPolar
Temperature Range (Metric)40°C°C to 220°C
Diameter (Metric) Inner0.25 mm
Film Thickness0.5 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS B
Unit SizeEach