Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.
Have Questions?
Change view
Catalog Number
Length (Metric)
Diameter (Metric) Inner
Film Thickness
26086-3370
60 m
0.53 mm
1.5 μm
26086-1430
30 m
0.32 mm
0.25 μm
26086-2980
30 m
0.53 mm
1 μm
26086-3340
15 m
0.53 mm
1.5 μm
4 Options
Catalog number 26086-3370
Price (BRL)
-
Length (Metric):
60 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
1.5 μm
Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.
Engineered for Superior Performance
Polar, base-deactivated polyethylene glycol phase
Reduced absorption and improved responsiveness for basic compounds
Not suitable for use with water or alcohols
Applications:
Amines
Alkylamines
Diamines
Other basic compounds
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
This low-bleed, stable column produces consistent results.
Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
Minimizing column bleed extends column lifetime, leading to higher productivity.
Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
Amines–Aliphatic
Amines–Aromatic
Alternative Uses:
Alcohols
Alcohols in beverages
Aldehydes
Alditol acetates (sugars)
Essential oils
Similar To:
CAM
Carbowax™ Amine
CP Wax51
Stabilwax™-DB
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionTG-WaxMS B 60 m x 0.53 mm x 1.5 μm
Diameter (Metric)0.53 mm
For Use With (Application)Alkylamines Analysis, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds