Thermo Scientific™

TraceGOLD™ TG-WaxMS GC Columns

Catalog number: 26088-1310
Thermo Scientific™

TraceGOLD™ TG-WaxMS GC Columns

Catalog number: 26088-1310
Analyze FAMEs with excellent thermal stability using the Thermo ScientificTM TraceGOLDTM TG-WaxMS GC Column.
 
Catalog Number
26088-1310
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.1 mm
Film Thickness
0.1 µm
Length (Metric)
10 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.0 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityPolar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
717.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
764.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
1,271.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 60 m Length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.53 mm ID; 60 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.5 µm
Length (Metric)
15 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityPolar
Description0.5 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Showing 10 of 24Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)AvailabilityQuantity
26088-1310Full specifications
Each0.32 mm0.25 µm15 mRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
26088-0200Full specifications
Each0.1 mm0.1 µm10 mContact Us ›***-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.0 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityPolar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
26088-1300Full specifications
Each0.25 mm0.25 µm15 mContact Us ›***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26088-1420Full specifications
Each0.25 mm0.25 µm30 m
717.00
Your Price:
***
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26088-1430Full specifications
Each0.32 mm0.25 µm30 m
764.00
Your Price:
***
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
26088-1440Full specifications
Each0.53 mm0.25 µm30 mContact Us ›***-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
26088-1540Full specifications
Each0.25 mm0.25 µm60 m
1,271.00
Your Price:
***
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizeEach
26088-1550Full specifications
-0.32 mm0.25 µm60 mRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.32 mm ID; 60 m Length
Unit Size-
26088-1560Full specifications
Each0.53 mm0.25 µm60 mContact Us ›***-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description0.25 um Thickness; 0.53 mm ID; 60 m Length
Unit SizeEach
26088-2120Full specifications
Each0.32 mm0.5 µm15 mRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for FAMEs
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Max. Temperature240/260°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityPolar
Description0.5 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Showing 10 of 24Show more
Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface that tightly binds polymer for excellent thermal stability
  • Resistive to oxidative damage and damage from strongly acidic or basic volatiles better than silicone solid phases
  • Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles
Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References