TraceGOLD™ TG-WaxMS GC Columns with SafeGuard
Thermo Scientific™

TraceGOLD™ TG-WaxMS GC Columns with SafeGuard

Produce consistent results with this low-bleed, stable column produces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26088-143530 m0.32 mm
26088-142130 m0.25 mm
Catalog number 26088-1435
Price (TWD)
-
Length (Metric):
30 m
Diameter (Metric):
0.32 mm
Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.
Engineered for Superior Protection
  • Same performance and stability profile as the TraceGOLD TG-WaxMS GC Column
  • Integrated guard on the GC column for prolonged lifetime of the analytical column
  • No impact upon performance when cutting column during routine maintenance
Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended Uses:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines - Aliphatic
  • Amines - Aromatic

Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)GC/MS
Temperature Range (Metric)40°C°C to 260°C
Length (Metric)30 m
Particle Size0.25 μm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Unit SizeEach