TraceGOLD™ TG-WaxMS GC Columns
Actual product may vary

TraceGOLD™ TG-WaxMS GC Columns

Analyze FAMEs with excellent thermal stability using this column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26088-144030 m0.53 mm0.25 μm
26088-020010 m0.1 mm0.1 μm
26088-130015 m0.25 mm0.25 μm
26088-142030 m0.25 mm0.25 μm
26088-143030 m0.32 mm0.25 μm
26088-154060 m0.25 mm0.25 μm
26088-155060 m0.32 mm0.25 μm
26088-156060 m0.53 mm0.25 μm
26088-212015 m0.32 mm0.5 μm
26088-213015 m0.53 mm0.5 μm
26088-223030 m0.25 mm0.5 μm
26088-224030 m0.32 mm0.5 μm
26088-225030 m0.53 mm0.5 μm
26088-235060 m0.25 mm0.5 μm
26088-236060 m0.32 mm0.5 μm
26088-237060 m0.53 mm0.5 μm
26088-286015 m0.53 mm1 μm
26088-297030 m0.32 mm1 μm
26088-298030 m0.53 mm1 μm
26088-309060 m0.32 mm1 μm
26088-310060 m0.53 mm1 μm
26088-336030 m0.53 mm1.5 μm
Catalog number 26088-1440
HSN 84212900
Price (INR)
100,534.00
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.25 μm
Price (INR)
100,534.00
Each
Analyze FAMEs with excellent thermal stability using the Thermo ScientificTM TraceGOLDTM TG-WaxMS GC Column.
Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface that tightly binds polymer for excellent thermal stability
  • Resistive to oxidative damage and damage from strongly acidic or basic volatiles better than silicone solid phases
  • Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles
Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Application)Xylene Isomers Analysis, GC/MS for Flavor Compoundsand Essential Oils, GC/MS for Solvents, GC/MS for Xylene Isomers, GC/MS for EPA Method 603 for Acrolein/Acrylonitrile
Film Thickness0.25 μm
Length (Metric)30 m
PolarityPolar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Diameter (Metric)0.53 mm
USP TypeG14, G15, G16, G20, G39
Stationary PhaseTraceGOLD™ TG-WAXMS
Diameter (Metric) Inner0.53 mm
Product LineTraceGOLD
Max. Temperature (Metric)240/260°C
Unit SizeEach