Thermo Scientific™

TraceGOLD TG-17MS GC Columns

Catalog number: 26089-1310
Thermo Scientific™

TraceGOLD TG-17MS GC Columns

Catalog number: 26089-1310

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

 
Catalog Number
26089-1310
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.1 mm
Film Thickness
0.1 µm
Length (Metric)
10 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityMid-Polar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
426.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
701.00
Your Price:
Availability
***
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.5 µm
Length (Metric)
15 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Availability
***
Full specifications
Quantity
-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Showing 10 of 16Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)AvailabilityQuantity
26089-1310Full specifications
Each0.32 mm0.25 µm15 mRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
26089-0200Full specifications
Each0.1 mm0.1 µm10 mRequest A Quote***-
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityMid-Polar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
26089-1300Full specifications
-0.25 mm0.25 µm15 m
426.00
Your Price:
***
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit Size-
26089-1420Full specifications
Each0.25 mm0.25 µm30 m
701.00
Your Price:
***
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26089-1430Full specifications
Each0.32 mm0.25 µm30 mRequest A Quote***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
26089-1440Full specifications
-0.53 mm0.25 µm30 mContact Us ›***-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit Size-
26089-2110Full specifications
Each0.25 mm0.5 µm15 mRequest A Quote***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26089-2230Full specifications
Each0.25 mm0.5 µm30 mContact Us ›***-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26089-2240Full specifications
Each0.32 mm0.5 µm30 mContact Us ›***-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
26089-2250Full specifications
Each0.53 mm0.5 µm30 mRequest A Quote***-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides and Herbicides
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Max. Temperature300/320°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Showing 10 of 16Show more
  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low-bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
  • Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References