TraceGOLD TG-17MS GC Columns
Thermo Scientific™

TraceGOLD TG-17MS GC Columns

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법) 내부필름 두께
26089-296030 m0.25 mm1 μm
26089-130015 m0.25 mm0.25 μm
26089-142030 m0.25 mm0.25 μm
26089-143030 m0.32 mm0.25 μm
26089-144030 m0.53 mm0.25 μm
26089-223030 m0.25 mm0.5 μm
26089-224030 m0.32 mm0.5 μm
26089-297030 m0.32 mm1 μm
26089-298030 m0.53 mm1 μm
26089-336030 m0.53 mm1.5 μm
26089-154060 m0.25 mm0.25 μm
카탈로그 번호 26089-2960
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법) 내부:
0.25 mm
필름 두께:
1 μm

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low-bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명1 um Thickness; 0.25 mm ID; 30 m Length
직경(미터법)0.25 mm
용도(애플리케이션)Sterols Analysis, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
최대 온도(미터법)300/320°C
극성Mid-Polar
직경(미터법) 내부0.25 mm
필름 두께1 μm
길이(미터법)30 m
제품라인TraceGOLD
정지상TraceGOLD™ TG-17 MS
USP 유형G43
Unit SizeEach