TraceGOLD TG-1301MS GC Columns
Thermo Scientific™

TraceGOLD TG-1301MS GC Columns

Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26091-296030 m0.25 mm1 μm
26091-142030 m0.25 mm0.25 μm
26091-143030 m0.32 mm0.25 μm
26091-154060 m0.25 mm0.25 μm
26091-297030 m0.32 mm1 μm
26091-298030 m0.53 mm1 μm
26091-308060 m0.25 mm1 μm
26091-333060 m0.25 mm1.4 μm
26091-335030 m0.32 mm1.5 μm
26091-339030 m0.32 mm1.8 μm
26091-341060 m0.32 mm1.8 μm
26091-396030 m0.53 mm3 μm
26091-408060 m0.53 mm3 μm
Catalog number 26091-2960
Price (EUR)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

  • Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Long lifetime
  • Excellent inertness
  • Equivalent to USP G43 phase
  • Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB

Recommended for:

  • Alcohols
  • Volatile organics
  • Oxygenates
  • Residual solvents
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric)0.25 mm
For Use With (Application)Oxygenates Analysis, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Max. Temperature (Metric)260/280°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness1 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Unit SizeEach