Thermo Scientific™

TraceGOLD TG-35MS AMINE GC Columns

Catalog number: 26092-3960
Thermo Scientific™

TraceGOLD TG-35MS AMINE GC Columns

Catalog number: 26092-3960

Thermo Scientific™ TraceGOLD TG-35MS AMINE GC Columns utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analyzing amines and other basic compounds.

 
Catalog Number
26092-3960
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.53 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness0.53 µm
Length (Metric)30 m
PolarityMid-Polar
Description3 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
1 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
1 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
1 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.53 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
1 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
1 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
1 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
1.5 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description1.5 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)
26092-3960Full specifications
Each0.53 mm0.53 µm30 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness0.53 µm
Length (Metric)30 m
PolarityMid-Polar
Description3 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
26092-2230Full specifications
Each0.25 mm0.5 µm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.5 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26092-2840Full specifications
Each0.25 mm1 µm15 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26092-2850Full specifications
Each0.32 mm1 µm15 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
26092-2860Full specifications
Each0.53 mm1 µm15 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description1 um Thickness; 0.53 mm ID; 15 m Length
Unit SizeEach
26092-2960Full specifications
Each0.25 mm1 µm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26092-2970Full specifications
Each0.32 mm1 µm30 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
26092-2980Full specifications
Each0.53 mm1 µm30 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1 µm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
26092-3350Full specifications
Each0.32 mm1.5 µm30 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Max. Temperature220°C
Film Thickness1.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description1.5 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Showing 9 of 9
  • Midpolarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Developed for analysis of active basic compounds without derivatization
  • Also allows analysis of neutral compounds and adsorptive compounds with oxygen groups susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines including alkylamines, diamines, triamines and ethanolamines
  • Nitrogen-containing heterocyclics
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References