TraceGOLD TG-35MS GC Columns
Thermo Scientific™

TraceGOLD TG-35MS GC Columns

Use these columns for a higher phenyl content that provides useful elution order and retention time changes.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric) InnerFilm Thickness
26094-130015 m0.25 mm0.25 μm
26094-143030 m0.32 mm0.25 μm
26094-213015 m0.53 mm0.5 μm
26094-223030 m0.25 mm0.5 μm
26094-224030 m0.32 mm0.5 μm
26094-336030 m0.53 mm1.5 μm
Número do catálogo 26094-1300
Preço (BRL)
-
Length (Metric):
15 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
Thermo Scientific™ TraceGOLD TG-35MS Columns offers a higher phenyl content providing useful elution order and retention time changes.
  • Mid-polarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Equivalent to USP G42 phase
  • Similar to Rtx™-35, BD-35, HP-35, SPB-35, SPB-608

Recommended for:

  • Organochlorine pesticides and herbicides
  • Pharmaceuticals
  • PCB cogeners
  • Aroclor mixes
  • Sterols
  • Rosin acids
  • Phthalate esters
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Diameter (Metric)0.25 mm
For Use With (Application)PCB Congener Analysis, GC/MS for Pharmaceuticals, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes, Sterols, Rosin Acids, and Phthalate Esters
Max. Temperature (Metric)300/320°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)15 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS
USP TypeG42
Unit SizeEach