TraceGOLD TG-5HT GC Columns
Actual product may vary
TraceGOLD TG-5HT GC Columns
TraceGOLD TG-5HT GC Columns
Thermo Scientific™

TraceGOLD TG-5HT GC Columns

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법) 내부필름 두께
26095-142030 m0.25 mm0.25 μm
26095-035015 m0.25 mm0.1 μm
26095-130015 m0.25 mm0.25 μm
26095-036015 m0.32 mm0.1 μm
26095-047030 m0.25 mm0.1 μm
26095-048030 m0.32 mm0.1 μm
26095-062030 m0.53 mm0.15 μm
26095-143030 m0.32 mm0.25 μm
26095-164010 m0.53 mm0.15 μm
카탈로그 번호 26095-1420
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법) 내부:
0.25 mm
필름 두께:
0.25 μm

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

  • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
  • Lower bleed and better inertness than comparable high-temperature columns
  • Special design of fused silica tubing extends column lifetime by up to 40%
  • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

Recommended for:

  • Phenols
  • Residual solvents
  • Drugs of abuse
  • Semivolatiles
  • Pesticides
  • PCBs
  • Solvent impurities
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명0.25 um Thickness; 0.25 mm ID; 30 m Length
직경(미터법)0.25 mm
용도(애플리케이션)Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities
최대 온도380/400°C
극성Low-Polar
직경(미터법) 내부0.25 mm
필름 두께0.25 μm
길이(미터법)30 m
제품라인TraceGOLD
정지상TraceGOLD™ TG-5 HT
USP 유형G27, G36
Unit SizeEach 1