TraceGOLD TG-5SilMS GC Columns
Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법) 내부필름 두께
26096-224030 m0.32 mm0.5 μm
26096-020010 m0.1 mm0.1 μm
26096-276020 m0.15 mm0.15 μm
26096-130015 m0.25 mm0.25 μm
26096-142030 m0.25 mm0.25 μm
26096-143030 m0.32 mm0.25 μm
26096-154060 m0.25 mm0.25 μm
26096-223030 m0.25 mm0.5 μm
26096-296030 m0.25 mm1 μm
26096-297030 m0.32 mm1 μm
26096-308060 m0.25 mm1 μm
26096-336030 m0.53 mm1.5 μm
26096-578020 m0.18 mm0.18 μm
카탈로그 번호 26096-2240
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법) 내부:
0.32 mm
필름 두께:
0.5 μm
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates
사양
설명0.5 um Thickness; 0.32 mm ID; 30 m Length
직경(미터법)0.32 mm
용도(애플리케이션)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
최대 온도330/350°C
극성Low-Polar
직경(미터법) 내부0.32 mm
필름 두께0.5 μm
길이(미터법)30 m
제품라인TraceGOLD
정지상TraceGOLD™ TG-5 SilMS
USP 유형G27, G36
Unit SizeEach