TraceGOLD TG-5SilMS GC Columns
Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26096-276020 m0.15 mm0.15 μm
26096-020010 m0.1 mm0.1 μm
26096-130015 m0.25 mm0.25 μm
26096-142030 m0.25 mm0.25 μm
26096-143030 m0.32 mm0.25 μm
26096-154060 m0.25 mm0.25 μm
26096-223030 m0.25 mm0.5 μm
26096-224030 m0.32 mm0.5 μm
26096-296030 m0.25 mm1 μm
26096-297030 m0.32 mm1 μm
26096-308060 m0.25 mm1 μm
26096-336030 m0.53 mm1.5 μm
26096-578020 m0.18 mm0.18 μm
Catalog number 26096-2760
Price (CLP)
-
Length (Metric):
20 m
Diameter (Metric) Inner:
0.15 mm
Film Thickness:
0.15 μm
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates
Specifications
DescriptionTG-5 SilMS 20 m x 0.15 mm x 0.15 μm
Diameter (Metric)0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Max. Temperature (Metric)330/350°C
PolarityLow-Polar
Diameter (Metric) Inner0.15 mm
Film Thickness0.15 μm
Length (Metric)20 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Unit SizeEach