TraceGOLD TG-5MS AMINE GC Columns
Actual product may vary
TraceGOLD TG-5MS AMINE GC Columns
TraceGOLD TG-5MS AMINE GC Columns
Thermo Scientific™

TraceGOLD TG-5MS AMINE GC Columns

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26097-130015 m0.25 mm0.25 μm
26097-142030 m0.25 mm0.25 μm
26097-223030 m0.25 mm0.5 μm
26097-284015 m0.25 mm1 μm
26097-296030 m0.25 mm1 μm
26097-297030 m0.32 mm1 μm
26097-298030 m0.53 mm1 μm
26097-396030 m0.53 mm3 μm
Catalog number 26097-1300
Price (USD)
708.08
Pack of 1
Length (Metric):
15 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
Price (USD)
708.08
Pack of 1

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Tubing surface is chemically altered to reduce tailing of active basic compounds
  • Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
  • Nitrogen-containing heterocyclics
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Max. Temperature300/315°C
PolarityLow-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)15 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS Amine
Unit SizePack of 1