TraceGOLD TG-5MS AMINE GC Columns
Thermo Scientific™

TraceGOLD TG-5MS AMINE GC Columns

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26097-284015 m0.25 mm1 μm
26097-130015 m0.25 mm0.25 μm
26097-142030 m0.25 mm0.25 μm
26097-223030 m0.25 mm0.5 μm
26097-296030 m0.25 mm1 μm
26097-297030 m0.32 mm1 μm
26097-298030 m0.53 mm1 μm
26097-396030 m0.53 mm3 μm
Catalog number 26097-2840
Price (EUR)
-
Length (Metric):
15 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Tubing surface is chemically altered to reduce tailing of active basic compounds
  • Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
  • Nitrogen-containing heterocyclics
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1 um Thickness; 0.25 mm ID; 15 m Length
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Max. Temperature (Metric)300/315°C
PolarityLow-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness1 μm
Length (Metric)15 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS Amine
Unit SizeEach