TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard
Actual product may vary
TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard
TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard
Thermo Scientific™

TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard

Extend column lifetime and get more consistent results over a longer period of time.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
26098130515 m0.25 mm0.25 μm
26098223530 m0.25 mm0.5 μm
26098143530 m0.32 mm0.25 μm
26098578520 m0.18 mm0.18 μm
Catalog number 260981305
Price (MXN)
-
Length (Metric):
15 m
Diameter (Metric):
0.25 mm
Particle Size:
0.25 μm

Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.

  • With integrated SafeGUARD
  • Available in a range of phases
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.25 mm
For Use With (Application)Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Max. Temperature330/350°C (Standard Columns), 430°C (Metal Columns)
PolarityLow-Polar
Temperature Range-60°C to +330/350°C
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)15 m
Particle Size0.25 μm
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Unit SizeEach