TRACE™ TR-1MS GC Columns
TRACE™ TR-1MS GC Columns
Thermo Scientific™

TRACE™ TR-1MS GC Columns

Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법) 내부필름 두께
260B143P30 m0.32 mm0.25 μm
260B047P30 m0.25 mm0.1 μm
260B142P30 m0.25 mm0.25 μm
260B154P60 m0.25 mm0.25 μm
260B155P60 m0.32 mm0.25 μm
260B309P60 m0.32 mm1 μm
카탈로그 번호 260B143P
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법) 내부:
0.32 mm
필름 두께:
0.25 μm

With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.

Engineered for Superior Performance:
  • Nonpolar phase, 100% dimethyl polysiloxane
  • High operating temperature
  • Inert phase suited for environmental analyses
Applications:
  • Chlorinated and nitroaromatic compounds
  • GC/MS environmental analyses
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Recommended For:
  • Phthalates
  • Polymers
  • Total recoverable petroleum hydrocarbons (TRPHs)
  • Alternative Uses:
  • Chlorinated Aromatics
  • Organochlorine Pesticides
  • Organophosphorous Pesticides
  • PAHs
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • DB-1
  • DB-Petro
  • BP1
  • HP-1
  • HP-1MS
  • Rtx™-1
  • Ultra-1
  • SPB™-1
  • SPB™-1 Sulfur
  • Petrocol™ DH
  • CP-Sil 5CB
  • RSL-150
  • RSL-160
  • ZB-1
  • CB-1
  • OV™-1
  • PE-1
  • 007-1(MS)
  • SP™-2100
  • SE-30
  • RH-1
  • CC-1
  • CP-Sil 5CB MS
  • VF-1ms
사양
설명30 m x 0.32 mm x 0.25 μm
직경(미터법)0.32 mm
용도(애플리케이션)GC/MS
최대 온도340/360°C
극성Non-Polar
직경(미터법) 내부0.32 mm
필름 두께0.25 μm
길이(미터법)30 m
제품라인TRACE
정지상Trace™ TR-1 MS
USP 유형G1, G2, G38
Unit SizeEach