TRACE™ TR-5MS GC Columns
Actual product may vary

TRACE™ TR-5MS GC Columns

Choose these colums that feature a popular GCMS phase for many applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260F047P30 m0.25 mm0.1 μm
260F035P15 m0.25 mm0.1 μm
260F142P30 m0.25 mm0.25 μm
260F285P15 m0.32 mm1 μm
260F296P30 m0.25 mm1 μm
260F308P60 m0.25 mm1 μm
260F396P30 m0.53 mm3 μm
260F578P20 m0.18 mm0.18 μm
Catalog number 260F047P
HSN 90279090
Price (INR)
89,214.00
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.1 μm
Price (INR)
89,214.00
Each

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low-bleed and high-stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Application)Herbicides Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
Film Thickness0.1 μm
Length (Metric)30 m
PolarityNon-Polar
Description30 m x 0.25 mm x 0.1 μm
Diameter (Metric)0.25 mm
USP TypeG27, G36
Stationary PhaseTrace™ TR-5 MS
Diameter (Metric) Inner0.25 mm
Product LineTRACE
Max. Temperature (Metric)360/370°C
Unit SizeEach