Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
Diameter (Metric) | 0.25 mm |
Product Line | TRACE |
Stationary Phase | Trace™ TR-5 HT |
USP Type | G27, G36 |
Max. Temperature | 380/400°C |
For Use With (Application) | GC/MS |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Description | 30 m x 0.25 mm x 0.1 μm |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Product Line | TRACE |
Stationary Phase | Trace™ TR-5 HT |
USP Type | G27, G36 |
Max. Temperature | 380/400°C |
For Use With (Application) | GC/MS |
Film Thickness | 1 μm |
Length (Metric) | 12 m |
Description | 12 m x 0.32 mm x 0.1 μm |
Unit Size | Each |
Diameter (Metric) | 0.25 mm |
Product Line | TRACE |
Stationary Phase | Trace™ TR-5 HT |
USP Type | G27, G36 |
Max. Temperature | 380/400°C |
For Use With (Application) | GC/MS |
Film Thickness | 1 μm |
Length (Metric) | 15 m |
Description | 15 m x 0.25 mm x 0.1 μm |
Unit Size | Each |
Diameter (Metric) | 0.25 mm |
Product Line | TRACE |
Stationary Phase | Trace™ TR-5 HT |
USP Type | G27, G36 |
Max. Temperature | 380/400°C |
For Use With (Application) | GC/MS |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Description | 30 m x 0.25 mm x 0.25 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Length (Metric) | Film Thickness | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
260H047P | Each | 0.25 mm | 30 m | 1 μm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
260H030P | Each | 0.32 mm | 12 m | 1 μm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
260H035P | Each | 0.25 mm | 15 m | 1 μm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
260H142P | Each | 0.25 mm | 30 m | 0.25 μm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: