TRACE™ TR-Wax GC Columns
Thermo Scientific™

TRACE™ TR-Wax GC Columns

Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260W223P30 m0.25 mm0.5 μm
260W154P60 m0.25 mm0.25 μm
260W225P30 m0.53 mm0.5 μm
260W286P15 m0.53 mm1 μm
260W296P30 m0.25 mm1 μm
260W297P30 m0.32 mm1 μm
260W309P60 m0.32 mm1 μm
Catalog number 260W223P
Price (MXN)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.5 μm
Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.

Engineered for Superior Performance

  • Polar phase, polyethylene glycol
  • Highly cross-linked and fully deactivated
  • Solvent washable


Applications:

  • Esters
  • Alcohols
  • Ketones
  • Glycols
  • Aromatic isomers


Excellent Quality and Reproducibility:
Recommended Use:

  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Aldehydes
  • Essential Oils


Alternative Uses:

  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles


Similar To:

  • DB-Wax
  • BP20
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax52CB
  • SUPEROX II
  • Carbowax™
  • PE-WAX
  • ZBWAX
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.5 μm
Diameter (Metric)0.25 mm
For Use With (Application)Alcohol Analysis, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers
Max. Temperature260/280°C
PolarityPolar
Diameter (Metric) Inner0.25 mm
Film Thickness0.5 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-WAX
USP TypeG16, G20
Unit SizeEach