Thermo Scientific™

Thermo Scientific™ Nalgene™ Stainless Steel Autoclavable Dolly

Catalog number: 2624-0020
Have Questions?
Thermo Scientific™

Thermo Scientific™ Nalgene™ Stainless Steel Autoclavable Dolly

Catalog number: 2624-0020
Have Questions?
Catalog Number
2624-0020
Unit Size
Each
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
2624-0020Each
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
For moving smalls tanks and carboys

• Noncorrosive, made of stainless steel
• Casters do not leave marks on floor

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Load Bearing Capacity (Metric)
227.3 kg
Material
Stainless Steel
Diameter (English)
20.9 in.
Diameter (Metric)
53 cm
For Use With (Application)
To move small tanks and carboys
Shape
Round

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text