Search
Search

| Número do catálogo | Length (Metric) | Diameter (Metric) | Particle Size |
|---|---|---|---|
| 26305-154630 | 150 mm | 4.6 mm | 5 μm |
| 26303-154630 | 150 mm | 4.6 mm | 3 μm |
| 26303-052130 | 50 mm | 2.1 mm | 3 μm |
| 26302-152130 | 150 mm | 2.1 mm | 1.9 μm |
| 26302-102130 | 100 mm | 2.1 mm | 1.9 μm |
| 26305-014001 | 10 mm | 4 mm | 5 μm |
| 26305-013001 | 10 mm | 3 mm | 5 μm |
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.