Hypersil GOLD™ SAX HPLC Columns
Thermo Scientific™

Hypersil GOLD™ SAX HPLC Columns

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
26305-254630250 mm4.6 mm5 μm
26305-104630100 mm4.6 mm5 μm
26305-154630150 mm4.6 mm5 μm
26303-154630150 mm4.6 mm3 μm
26303-05213050 mm2.1 mm3 μm
26302-152130150 mm2.1 mm1.9 μm
26302-102130100 mm2.1 mm1.9 μm
26302-05213050 mm2.1 mm1.9 μm
26305-01400110 mm4 mm5 μm
26305-01300110 mm3 mm5 μm
Catalog number 26305-254630
Price (USD)
-
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.

About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
EndcappedYes
Flow Rate1.0 mL/min
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseQuaternary Amine
Surface Area220 m²/g
Temperature60°C
USP TypeL14
Carbon Load2.5%
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseIon Exchange
Pore Size175 Å
Product LineHypersil GOLD
TypeAnalytical Column
pH2 to 8
Unit SizeEach