Samco™ Extra Long Transfer Pipettes
Samco™ Extra Long Transfer Pipettes
Samco™ Extra Long Transfer Pipettes
Samco™ Extra Long Transfer Pipettes
Thermo Scientific™

Samco™ Extra Long Transfer Pipettes

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityPackaging TypeQuantityUnit Size
263PK
also known as 263
10.7 mLNon-sterileBulk100/Pk 10Pk/Cs 1000/CsPack of 100
2625.6 mLNon-sterileBulk400/Pk 8Pk/Cs 4000/CsCase of 4000
262PK
also known as 262
5.6 mLNon-sterileBulk400/Pk 8Pk/Cs 4000/CsPack of 400
262-1S5.6 mLSterileIndividually Wrapped400/Pk 8Pk/Cs 3200/CsCase of 3200
262-1SPK
also known as 262-1S
5.6 mLSterileIndividually Wrapped400/Pk 8Pk/Cs 3200/CsPack of 400
262-20S5.6 mLSterile20/Bag, 400/Pk., 3200/Cs.20/Bag, 400/Pk., 3200/Cs.Case of 3200
262-10S6 mLSterile10/Bag, 400/Pk.10/Bag, 400/Pk.Case of 3200
26310.7 mLNon-sterileBulk100/Pk 10Pk/Cs 1000/CsCase of 1000
263-1S10.7 mLSterileIndividually Wrapped100/Pk 8Pk/Cs 800/CsCase of 800
263-1SPK
also known as 263-1S
10.7 mLSterileIndividually Wrapped100/Pk 8Pk/Cs 800/CsPack of 100
263-20S10.7 mLSterile20/Bag, 100/Pk., 800/Cs.20/Bag, 100/Pk., 800/Cs.Case of 800
Catalog number 263PK
also known as 263
Price (EUR)
31,60
Pack of 100
Volume (Metric):
10.7 mL
Sterility:
Non-sterile
Packaging Type:
Bulk
Quantity:
100/Pk 10Pk/Cs 1000/Cs
Unit Size:
Pack of 100
Price (EUR)
31,60
Pack of 100
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
Specifications
Bulb Draw (Metric)10.7 mL
Diameter (Metric) Outer8.6 mm
Drops/mL20
GraduatedNo
Length (English)12 in.
Packaging TypeBulk
Quantity100/Pk 10Pk/Cs 1000/Cs
DisposableSingle-use
Length (Metric)30.0 cm
MaterialLDPE
SterilityNon-sterile
TypeExtra Long Transfer Pipet
Volume (Metric)10.7 mL
Unit SizePack of 100